Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PADDLE BLENDER STARTER KIT; 400 mL Fixed speed blender with stainless steel door

EW-36850-16
$3,656.00 USD/EACH

Usually ships in 8 days.
Qty

  • Adjustable paddles ensure quick and sterile blending of samples
  • Great for food, pharmaceutical, clinical, veterinary and environmental analyses
The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.Includes a BagMixer® 400 mL paddle blender with stainless steel door, 500 BagFilter® blending bags, 1000 BagLight® blending bags, 50 BagClip® bag clips, 1 BagOpen® bag holder/stand, and 1 BagRack® for storing sample bags. Starter kit includes all components to begin blending today.
Applications:
  • Large samples
  • Food microbiology
  • Sterility tests of disposable products
  • Trichinella testing of pork
  • Microbiological/chemical residue detection in fibrous products
  • Industrial mixing (powder, polymer)
  • Risk assessment in drinking water by microscopic particulate analysis
  • Blending samples containing bulky water filters and fibers (extraction of Cryptosporidium and Giardia parasites from water filters)
    Product Type Paddle Blenders
    Power (VAC) 110/220
    Power (Hz) 50/60
    Dimensions 10-1/4"W x 11-1/2"H x 15-1/4"D
    Door SS
    Brand Interscience Laboratories Inc
    Manufacturer number 021-110-PACK START





  • Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title