Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PFA Tubing, 1/16" ID x 1/8"OD, 25ft/pack

SI-06375-01
$39.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $35.10/PACKAGE
10 15% $33.15/PACKAGE
20 20% $31.20/PACKAGE
    Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. For the transfer of high-temperature or highly corrosive materials. Also good for high-purity work.
    Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
    Resin certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
    Temperature range: –320 to 500°F (–195 to 260°C)
    Sterilize: Autoclave, ethylene oxide, or use dry heat.
    Product Type Tubing
    Working pressure (psi) 592
    Maximum temperature (º F) 500
    Minimum temperature (º F) -319
    Tubing ID (in.) 1/16
    Tubing ID (mm) 1.6
    Tubing OD (in.) 1/8
    Tubing OD (mm) 3.2
    Wall thickness (in.) 1/32
    Wall thickness (mm) 0.8
    Max psi 592
    Certifications FDA-compliant,USP,GMP
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation PFA
    Brand Cole-Parmer
    Manufacturer number 44615





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title