Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PFA compression threaded adapter, 1/4" tubing OD x 1/4" male NPT

EW-31320-09
$28.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $25.65/EACH
50 15% $24.22/EACH
100 20% $22.80/EACH
Tube OD (in.) 0.25
Product Type Compression fittings
NPT(M) (in.) 0.25
Sterilization Ethylene Oxide (ETO) or Autoclave
Material PFA
Brand Parker Hannifin
Manufacturer number GAMS-44





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title