Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PTFE Fittings, Union connectors, reducer, 4 to 11 x 1 to 4 mm, 2/pack

EW-06473-07
$110.00 USD/PACKAGE of 2

    Use these autoclavable PTFE fittings in all your applications. Caps, cones, O-rings, tube end fittings, grippers, and connectors are available to adapt any fitting to fit your particular application. Caps have 1/4-28 UNF(F) threads for connecting to other fittings and instruments; fitting bodies and caps fit together via 5/16-22 BSF threads.All fittings include polypropylene caps, 2 large FKM (fluoroelastomer) O-rings, 1 small FKM O-ring, and 1 PTFE cone. Connector bodies are PTFE. Additional seals/cones available for separate purchase; see the accessories listing for this product line for more information.
    Product Type Chromatography fittings
    Tube OD (mm) 4 - 11 x 1 - 4
    Material PTFE
    Quantity 2
    Brand Diba
    Manufacturer number 001008





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title