Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PTFE Manifold; 8 Outlets; 1/4" Inlet NPT(F)

EW-31521-19
$86.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Divert flow from one outlet to multiple outlets
  • Come in a variety of configurations - two, four, six, eight, or ten outlets
  • Come in a variety of materials to fit virtually any application
  • Plug unused ports with plug fittings
Material PTFE
Mounting hole 0.17"
Temp range -200 to 300°F (-129 to 150°C)
Max pressure 120 psi
Inlet NPT (º F) 1/4"
Outlet NPT (º F) 1/8"
No. of outlets 8
Dimensions 6-1/4"L x 1"W x 1"H





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title