Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PTFE Thread tape (Plumber's), , 3/4"W X 43ft L

EW-08270-34
$5.00 USD/EACH

    PTFE Plumber's Tape is used on all types of threaded fittings for passage of potable and non-potable water, most chemicals, oxygen, gas, hydraulic and high-pressure lines. Withstands harsh temperatures from -450 to 550°F (-267 to 287°C). Strong chemical resistance. Stretches 50% without breaking.
    Product Type Tape
    Dimensions (ft/roll) 43
    Material PTFE
    Dimensions (" W) 0.75
    Thickness (mil) 3.5
    Manufacturer number 15-PT-.75
    Model 15-PT-.75

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title