Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PTFE Tubing, 1/16"ID x 1/8"OD, 25 ft/pack

SI-06605-27
$40.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $36.00/PACKAGE
10 15% $34.00/PACKAGE
20 20% $32.00/PACKAGE
    Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
    Characteristics: Chemically inert, nontoxic, and virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
    Certification: Resin is FDA-compliant (21 CFR 177.1550); meets USP Class VI requirements. Tubing is manufactured according to GMP.
    Temperature range: –400 to 500°F (–240 to 260°C)
    Sterilize: Autoclave, ethylene oxide, or use dry heat.
    Product Type Tubing
    Working pressure (psi) 370
    Maximum temperature (º F) 500
    Minimum temperature (º F) -400
    Tubing ID (in.) 1/16
    Tubing ID (mm) 1.6
    Tubing OD (in.) 1/8
    Tubing OD (mm) 3.2
    Wall thickness (in.) 1/32
    Wall thickness (mm) 0.8
    Max psi 370
    Certifications FDA-Compliant, USP, GMP
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation PTFE
    Brand Cole-Parmer
    Manufacturer number 94812

    Related products
    Qty/Price
    Availability

    at $13.50 USD/EACH
    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title