Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PTFE anchor-style paddle assembly; 3/8" dia x 22"L, 4" paddle dia

EW-06367-70
$105.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $94.50/EACH
30 15% $89.25/EACH
120 20% $84.00/EACH
    Use these plastic paddle assemblies for mixing most acids and corrosive solutions. Plastic-coated steel assemblies provide better chemical resistance than stainless steel alone. Choose from three plastics—polypropylene, polyethylene, or PTFE—according to the chemical compatibility of your solutions.For mixing of medium- to high-viscosity liquids.
    Product Type Accessory
    Material PTFE
    Shaft dia 0.375 in
    Shaft length 22 in





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title