Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PTFE-diaphragm pump head, 10 to 100 mL/min

EW-07090-62
$634.00 USD/EACH

  • Compatible with most Masterflex® L/S® drives
  • PTFE and glass wetted parts help maintain fluid purity.
  • Ideal for pumping through filters or into pressurized systems.
  • Check valve on inlet side of pump holds prime for up to two hours when pump is off.
Pumps include: mounting tools and coupling hardware. (Note: Do not use these pump heads with Masterflex® drives requiring a long-shaft pump head.)
Service kits include: one diaphragm, two check valve assemblies, two drive-tang boots an installation wrench, and instructions. Order external PTFE foot valves separately below to maintain prime.
Product Type Diaphragm Metering Pumps
Body material PTFE
Dimensions 6-1/2"L x 3"W x 6"H
Max pressure continuous (psi) 75
Drive requirements Minimum 1/20 hp
Brand Masterflex
Manufacturer number 07090-62

Accessories
Qty/Price
Availability

at $145.00 USD/EACH

In stock.

at $27.50 USD/EACH

In stock.

at $34.00 USD/EACH

Usually ships in 13 days or sooner.
Replacement parts
Qty/Price
Availability

at $39.00 USD/PACKAGE
In stock.

at $94.00 USD/PACKAGE
Usually ships in 18 days or sooner.

at $277.00 USD/EACH