Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PVC hose, 1-1/4"ID x 1-1/2"OD, 10 ft/pack

EW-06308-32
$25.50 USD/PACKAGE

    This PVC hose is ideal for transfer, vacuum, and high flow rate applications. Heavy-duty, flexible construction resists moisture and chemical corrosion. "Spring-back" coil provides optimum crush resistance. maximum operating pressure is 44 psi at 72°F; temperature range is 30 to 180°F (-1 to 82°C). Order PVC cuffs for simple, air tight hose installation.
    Product Type Tubing
    Working pressure (psi) 44
    Maximum temperature (º F) 180
    Minimum temperature (º F) 30
    Tubing ID (in.) 1.25
    Tubing ID (mm) 31.8
    Tubing OD (in.) 1.5
    Tubing OD (mm) 38.1
    Max psi 44
    Translucent No
    Feet per pack 10

    Accessories
    Qty/Price
    Availability

    at $9.00 USD/PACKAGE of 2

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title