Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PVDF barbed Y connector, 1/8" ID, 3/32", 31/32", 11/16"; Pack Of 10

EW-30703-92
$24.00 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $21.60/PACKAGE of 10
50 15% $20.40/PACKAGE of 10
100 20% $19.20/PACKAGE of 10
    Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
    Product Type Barbed fittings
    Tubing ID (in.) 0.125
    Dimensions orifice 3/32"
    Sterilization Autoclave or ETO
    Dimensions B 11/16"
    Material PVDF
    Dimensions A 31/32"
    Quantity 10
    Tubing ID 1/8"
    Manufacturer number YO-2NK(10 PACKS)





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • Compliance Certificate
  • Animal_30703-92_Sep2011.pdf
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title