Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PVDF barbed Y connector, 3/32" ID, 1/16", 23/32", 17/32"; Pack Of 10

SI-30703-91
$22.50 USD/PACKAGE of 10

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $20.25/PACKAGE of 10
50 15% $19.12/PACKAGE of 10
100 20% $18.00/PACKAGE of 10
    Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.
    Product Type Barbed fittings
    Tubing ID (in.) 0.09375
    Dimensions orifice 1/16"
    Sterilization Autoclave or ETO
    Dimensions B 17/32"
    Material PVDF
    Dimensions A 23/32"
    Quantity 10
    Tubing ID 3/32"





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  • Compliance Certificate
  • Animal_30703-91_Sep2011.pdf
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title