Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PVDF manifold, 6 port 3/8" NPT(F) inlet, 1/4" NPT(F) outlet

EW-31523-45
$120.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
Material PVDF
Mounting hole 0.20"
Temp range -65 to 230°F (54 to 110°C)
Max pressure 150 psi
Inlet NPT (º F) 3/8"
Outlet NPT (º F) 1/4"
No. of outlets 6
Dimensions 5 7/8" x 1 1/4" x 1 1/4"





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title