Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PYREX Brand 4980 flask; 250 mL, pack of 12

EW-34503-05
$68.00 USD/PACKAGE of 12

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $61.20/PACKAGE of 12
10 15% $57.80/PACKAGE of 12

  • Erlenmeyer, narrow mouth, heavy duty rim, graduated
Approximate graduations are in durable white enamel. An extra large marking space is also provided. Heavy, durable top tooling.
Standard Erlenmeyer flasks are primarily intended for mixing applications; they are suitable for moderate heating only. Avoid subjecting the glasware to high flames. Heat all liquids slowly and allow glassware to cool gradually—placing hot glassware on cold or wet surfaces, or cold labware on hot surfaces, may cause the glass ot shatter.
Capacity (mL) 250
Graduation range (low) 50
Graduation range (high) 200
Material Glass
Stopper size 6
Height (cm) 13.2
Quantity 12
Brand Pyrex
Manufacturer number 4980-250





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title