Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PYREX Brand 5340 filter flask; 4000 mL, pack of 1

EW-34557-05
$172.00 USD/PACKAGE of 1

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $154.80/PACKAGE of 1
10 15% $146.20/PACKAGE of 1

  • Filtering, heavy wall, tubulation, graduated
These flasks with tabulation are blown in special molds in shapes designed to give maximum mechanical strength. For convenience, the flasks are graduated to show approximate capacity. The neck finish affords an excellent fit for rubber stoppers. Tubulation OD on flasks up to 1000 mL is 10 mm. Tubulation OD for 2000-mL and 4000-mL flasks is 12.5 mm.
Capacity (mL) 4000
Graduation range (low) 1500
Graduation range (high) 4000
Material Glass
Stopper size 12
Height (cm) 35.6
Quantity 1
Brand Pyrex
Manufacturer number 5340-4L





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title