Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PYREX Brand 5640 Volumetric Flask; 500 mL, pack of 6

EW-34505-10
$513.00 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $461.70/PACKAGE of 6
10 15% $436.05/PACKAGE of 6

  • Volumetric, Class A, PYREX stopper
These volumetric flasks feature machine-blown bodies for durability. Heavy-tubing neck accepts glass stoppers. Each flask has sharp,permanent graduation markings. Large white block letters make inscriptions easy to read. The 1-mL and 2-mL flasks are test-tube shaped. Sizes 3000 mL to 6000 mL have pennyhead stoppers.
When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.
Capacity (mL) 500
Tolerance (mL) ±0.2
Material Glass
Stopper size 19
Height (cm) 28.7
Quantity 6
Brand Pyrex
Manufacturer number 5640-500





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title