Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PYREX Brand 5642 Volumetric Flask; 100 mL, case of 12

EW-34561-26
$348.36 USD/CASE of 12

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $313.52/CASE of 12
10 15% $296.11/CASE of 12
Usually ships in 9 days.
Qty

  • Volumetric, Class A, polyethylene stopper
Machine-blown bodies and heavy-beaded, heavy-tubing necks provide excellent durability. Volumetric flasks include a linear high-density polyethylene stopper that conforms to stopper dimensions. The graduation line is sharp and permanent. Large white block letters make the inscriptions easy to read. The 2-mL flask is test tube shaped.
When taper sizes are given, the first number is the stopper diameter (mm) across the top; the second number is the stopper length (mm). If only one number is given, it indicates the stopper diameter (mm) across the top.
Capacity (mL) 100
Tolerance (mL) ±0.08
Material Glass
Stopper size 13
Height (cm) 18.1
Quantity 12
Brand Pyrex
Manufacturer number 5642-100





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title