Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Paddle Blender; 50 To 400 mL, Variable Speed, Window Door, Removable Paddles

EW-36850-13
$5,120.00 USD/EACH

Usually ships in 8 days.
Qty

  • Adjustable paddles ensure quick and sterile blending of samples
  • Great for food, pharmaceutical, clinical, veterinary and environmental analyses
  • Window door
  • Multifunction digital screen
  • Variable speed (3 - 12 strokes/sec.)
  • Variable blending time ( 1sec-1h or open- running/count- down)
  • Adjustable blending strength with on-screen indication
  • Click & Clean® System (removable paddles)
  • Security drip tray
The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.The BagMixer® 400 is a powerful and easy-to-use lab blender. When used with a filter-bag, there is no risk of cross-contamionation, the blending is accurate, reliable and quick.
Adapted to any kind of application, it is the perfect tool for lab analysis.
The Click & Clean® system offers great user-comfort and
unequalled blending quality. The blending chamber is 100%
accessible for complete cleaning, due to the removable and
autoclavable paddles.
Applications:
  • Small samples
  • Food microbiology (BSE tests...)
  • Clinical, pharmaceutical
  • Veterinary (biopsy, organ tissue...)
  • Molecular extraction (proteins, lipids, DNA...)
  • Toxin research (HPLC, GCMS...)
    Product Type Paddle Blenders
    Description Standard Click and Clean® paddle blender, window door
    Power (VAC) 110/220
    Power (Hz) 50/60
    Blending speed Variable, 4 to 10 strokes/sec.
    Capacity 50 to 400 mL
    Dimensions 27.9 x 25.4 x 43.2 cm
    Door Window
    Dimensions (" W) 11
    Dimensions (" H) 10
    Dimensions (" D) 17
    Brand Interscience Laboratories Inc
    Manufacturer number 024-110





  • Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title