Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Parker Balston H2 Generator for Fuel Gas; 510 mL/min

EW-86442-06
$12,651.00 USD/EACH

Usually ships in 14 days.
Qty

  • Eliminates dangerous and expensive hydrogen gas cylinders from the laboratory
  • Unique display lighting changes color for easy status checks and water level indication
  • Compact and reliable - only one square foot of bench space required
  • Exclusive water management system and control circuitry maximize uptime
Parker Balston’s Proton Exchange Membrane (PEM) Cell eliminates the use of liquid electrolytes with hydrogen generators.
Proven in over 40,000 GC installations worldwide. Parker Balston’s generators are the most reliable hydrogen generators on the market. Maintenance requires only a few moments per year - no inconvenient, extended downtime.
Simply change the filters every six months and the desiccant cartridge whenever it turns dark brown.
Deionized water is all that is required to generate hydrogen for weeks of continuous operation.
With an output capacity of up to 510 cc/minute, one generator can supply 99.9995% pure hydrogen for up to several FID’s. Based on cylinder gas savings alone, a Parker Balston® hydrogen generator pays for itself in less than a year.
All Parker Balston hydrogen generators meet NFPA requirements and OSHA 1910.103 regulations governing the storage of hydrogen.
Hydrogen purity 99.9995%
Delivery pressure 5 to 100 psig ±0.5 psig
Shpg wt 59 lb (27 kg) dry
Moisture adsorption Dessicant cartridge
Flow rate 510 mL/min
Power 100/230 VAC
Dimensions 17.12"H x 13.46"w x 17.95"D (43.38cm x 34.19cm x 45.6cm)
Manufacturer number H2PEM-510

Accessories
Qty/Price
Availability

at $178.50 USD/EACH

Usually ships in 14 days.

at $219.45 USD/EACH

Usually ships in 14 days.

at $1,077.00 USD/EACH

Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • 86442-00,-04,-06_HowToGuide.pdf
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title