Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 
Home  > 
Discontinued Items >
  
Sorry, this item is now discontinued.browse similar itemsor Contact us for more information.

Parker Two-way Solenoid Valve, 3/4 in NPT(F), 110/120 VAC, Steam and Hot Water

Parker  |   Mfr# 12FS3C2348ACF4C05  |   Item# EW-98168-37

$177.00 USD/EACH

Discontinued
Qty

  • Ideal for the control of steam and hot water
  • Normally closed (NC)
  • Brass body
  • Stainless steel plunger tube and springs
These hot water and steam valves are used in a variety of applications including: Dry cleaning steam irons, steam baths autoclaves molding, steam atomization sterilizers and laundry equipment.

98168-31 and 98168-35 are offset or center pilot valves. 98168-33 and 98168-37 valves are hung diaphragm with integral seals. Valves should be mounted vertical and upright.
Product Type Solenoid Electric Valves (actuated)
Cv 5
Material EPDM
Max differential pressure (psi) 50 - Steam; 150 - Hot Water
Max temperature (º F) 300
Max temperature (º C) 148
Orifice (" Dia) 0.75
Tubing (mm) 0.75 in NPT(F)
Power (VAC) 120
CE Compliance Yes
Brand Parker
Model 12FS3C2348ACF4C05
Manufacturer number 12FS3C2348ACF4C05

Accessories
Qty/Price
Availability

at $49.00 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews