Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Pelican Unbreakable Instrument case, 8-1/2" X 6" X 3-3/4" Interior

EW-40460-80
$54.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $48.60/EACH
Usually ships in 12 days.
Qty

  • Protect your valuable instrumentation—cases are absolutely air- and water-tight
  • Customize your case with prescored “Pick-N-Pluck” foam
  • Cases are made of unbreakable, corrosion-proof polypropylene
  • Built-in O-ring keeps case air- and water-tight
  • (Instruments are not included)
All Pelican cases are constructed of high-impact polypropylene and feature ABS plastic latches. A ¼" thick neoprene O-ring guarantees a water- and dust-proof seal. Each case includes a "Pick-N-Pluck” foam liner—customize your case by simply removing pieces of foam.
Models 40460-92 and -94 also include adjustable handle and rolling wheels for easy transport.
Interior dimensions 8-1/2"L x 6"W x 3-3/4"H
Product Type Instrument case
Exterior Dimensions 9-"L x 7-"W x 4-"H
Brand Pelican
Manufacturer number 1150-000-110
Model 1150-000-110





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title