Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Perforated spill pad, 15" x 19", 100 pads/package

SPC  |   Item# EW-86337-00

$102.00 USD/PACKAGE

Quantity Discounts
Qty: 5
Price: $91.80

  • Easy to custom fit to unusual shapes and applications
These sorbent pads are effective for clean-up and removal if oil or water based liquids. Heavy-weight, gray-dimpled material combines thickness, strength, and high-absorbancy to suit virtually any industrial application. When incinerated these pads produce less than 0.02% ash.
Product Type Spill Pads
Capacity 30 gal. (113.6 L)
Qty/pk 100
Dimensions 16" x 20" pad
Model MRO100
Brand SPC





Technical Resources
Virtual Catalog (PDFs)
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      How many pads come in a package?
      Asked on 3/9/2010 by MTK from Maryland

      1 answer

      • STAFF EXPERT

        A:

        There are 100 pads per package.

        Answered on 3/10/2010 by Jaime from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought