Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Permanently Sealed Dispersive Cells for Liquid Samples; window material, NaCl; pathlength, 0.10 mm

EW-83003-03
$206.00 USD/EACH

Usually ships in 12 days.
Qty
    Each cell is permanently mounted and sealed in 316 SS holder (cells cannot be disassembled). Use cells with shorter pathlengths for more concentrated samples; order cells with longer pathlengths for more dilute samples.
    Easily fill or empty dispersive cells by means of the Luer fitting on the front plate. Windows measure 38.5 mm x 19.5 mm x 4mm. Cells include two PTFE plugs.
    Characteristics of Window Material
    NaCl: Soluble in H2O. Fair resistance to mechanical and thermal shock.
    KBr: More soluble than NaCl; wider spectral range. Fairly good resistance to mechanical and thermal shock.
    CaF2: Resists most acids and alkalies. Low H2:O sol
    Material NaCl
    Description 0.10 mm Pathlength





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title