Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Peroxide-Cured Silicone Tubing, 1/4"ID x 1/2"OD, 25 ft/pack

EW-06411-74
$106.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $95.40/PACKAGE
10 15% $90.10/PACKAGE
20 20% $84.80/PACKAGE
    Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
    Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
    Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
    Temperature range: –60 to 460°F (–51 to 238°C)
    Sterilize: Autoclave or gamma irradiation.
    Product Type Tubing
    Maximum temperature (º F) 446
    Minimum temperature (º F) 58
    Tubing ID (in.) 1/4
    Tubing ID (mm) 6.4
    Tubing OD (in.) 1/2
    Tubing OD (mm) 12.8
    Wall thickness (in.) 1/8
    Wall thickness (mm) 3.2
    Max psi 17
    Certifications FDA-Compliant, USP, GMP
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation Silicone
    Brand Cole-Parmer
    Manufacturer number 100231





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title