Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Petri dish electrode, 2 mm gap, 50 ml

EW-02894-36
$1,850.00 USD/EACH

Usually ships in 7 days.
Qty
    The Petri Dish Electrodes are designed to be used with a 100mm petri dish which functions as the electroporation chamber. To perform electroporation or electrofusion, the samples are placed in the petri dish and the electrode assembly is lowered into the dish. The electrode assembly is available in 2mm gap sizes. They contain parallel stainless steel electrodes, which produce homogeneous fields. The electrodes are designed to electroporate volumes ranging from 10 to 50 ml.

    The 2mm gap Petri Dish Electrode can be used for electroporation of tissues grown right in the petri dish. Simply add the exogenous molecule of interest, mix and electroporate.

    Manufacturer number 45-0100





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title