Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Petri dish with pads, 50x11 mm, 500/cs

EW-14005-28
$194.00 USD/PACKAGE

  • Ideal for culturing microorganisms in water/wastewater testing
Standard 50 x 11 mm polystyrene dishes preloaded with 47mm absorbent cellulose pad (0.85±0.17 mm thick). Pads are tested for neutrality and for absorption volume of 1.8 to 2.0mL of Endo medium. Individual presterilized pads can also be purchased separately below. Manufacturer’s certification of compliance available upon request.
Product Type Microplates
Material Polystyrene
Dimensions 50 x 11 mm
Brand Advantec
Manufacturer number 800501





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title