Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Phase II PHT3300 Hardness Tester

EW-54103-10
$1,395.00 USD/EACH

Usually ships in 4 days.
Qty

  • Precision accuracy over wide measuring range
  • Meets ASTM A956 specifications
  • Data storage capacity up to 500 groups
  • USB interface for easy downloading of data to PC
  • Combines the universal impact device D and a data processor in a single unit
This integrated digital hardness tester, as with all Leeb hardness testers, is designed for testing the hardness of all metals and for use in a wide range of applications. This tester is ideal for measuring steel, iron, aluminum alloys, copper and zinc alloys, brass, and automatically computes all Vickers, Brinell, Rockwell, and Shore hardness values. Tester allows you to easily set the impact direction so that the accurate values can be achieved at any angle, even upside down, and the statistical mean value is automatically provided.
What's Included:
Calibrated test block, USB output cable, data software, and rugged carry case.

Product Type Hardness Tester
Range 200 to 900 HL, 20 to 70 HRC,
13 to 100 HRB, 40 to 674,
80 to 976 HV, 32 to 100 HS
Accuracy ±0.8% (corresponding to ±1 HRC at 58 HRC)
Dimensions 60 x 155 x 38 mm
Dimensions (" W) 2-1/3
Dimensions (" H) 6-1/8
Dimensions (" D) 1-1/2
Display 4-digit LCD
Power 3.6 V Lithium rechargeable battery
Manufacturer number PHT-3300





 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title