Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Phase II PHT-1700 Portable Digital Hardness Tester

EW-54103-02
$1,195.00 USD/EACH

Usually ships in 4 days.
Qty

  • Measure hardness with either separate or integral probe
This hardness tester measures by calculating the ratio of the impact velocity to the rebound velocity. Utilizing an impact D device, it calculates the mean and converts readings to Vickers, Brinell, Rockwell, and Shore.

RS-232 output allows you to download your data to a computer. Includes a calibrated test block to insure accurate readings.
What's Included:
Calibrated test block, carrying case, two AAA batteries, and cleaning brush.
Product Type Hardness Testers
Description Economic portable digital hardness tester with integral probe
Min sample thickness (in.) 0.20
Min sample thickness (mm) 5
Range 200 to 900 HL, 20 to 70 HRC, 20 to 99 HRB, 60 to 99 HRA, 40 to 650 HB, 80 to 970 HV, 30 to 100 HS
Accuracy ±0.8%
Dimensions 60 x 155 x 38 mm (W x H x D)
Dimensions (" W) 2.375
Dimensions (" H) 6.125
Dimensions (" D) 1.5
Display LCD
Model PHT-1700
Brand Phase II
Power Two AAA batteries (included)
Manufacturer number PHT-1700

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.
Calibrations
Qty/Price
Availability

at $85.00 USD/EACH
Usually ships in 13 days.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title