Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Phase II PTG-3750 Coating Thickness Gauge with external probe

EW-54102-16
$595.00 USD/EACH

Usually ships in 4 days.
Qty

  • Provides non-destructive precision accurate testing performance
  • Calculates thickness measurement using eddy current and magnetic induction
  • Compact, durable design for industrial environments
  • Integrated or eternal probe configurations
These precision coating thickness gauges allow you to easily detect the thickness of non-magnetic coating on a magnetic substrate (ferrous) or an insulating coating on a non-magnetic conductive substrate (non-ferrous) utilizing either an integrated probe (model PTG-3700) or external probe (model PGT-3750). Thickness coating gauges are ideal for applications that include automotive paint measurement, manufacturing, general engineering, commercial inspection, and more.
What's Included:
Two substrate samples (steel and aluminum), four calibrated thickness samples, carrying case, external probe with cable (model PGT-3700), integrated probe (model PGT-3750), and four AA batteries.
Range 0 to 1250 µm max.,
or 0 to 50 mils
Resolution 0.1m m/0.01 mils (0 to 99µm),
or 1µ m (over 100µm)
Accuracy ±1 to 3% of known value,
or 0.1 mil (whichever is greater)
Min curvature radius Convex: 0.12" (3 mm);
Concave: 1.2" (30 mm)
Min substrate thickness Ferrous: 20 mils (0.5 mm);
Non-ferrous: 2 mils (50 mm)
Dimensions 69 x 161 x 32 mm
Dimensions (" W) 2-3/4
Dimensions (" H) 6-1/3
Dimensions (" D) 1-1/4
Power Four AA batteries
Brand Phase II
Model PTG-3700

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title