Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Phase II UTG-2600 Ultrasonic Thickness Gauge

EW-54103-03
$1,295.00 USD/EACH

Usually ships in 4 days.
Qty

  • High resolution accuracy at an economical price
  • Upper/Lower limit preset alarms
  • Rugged design for challenging environments
  • Display readings in inches or millimeters
These state-of-the-art gauges allow you to obtain ultra-precise thickness measurements and store them to memory. Gauges measure the thickness of metallic and nonmetallic materials such as steel, aluminum, titanium, plastics, ceramics, glass, and any other good ultrasonic wave conductor as long as it has parallel top and bottom surfaces.Model UTG-2600 is designed for reading wall thickness through coatings and paint without affecting the measurement. It features scanning, adjustable sound velocity, and extended memory capabilities.
What's Included:
5 MHz dual-sensor probe, couplant gel, rugged carry case, two AA batteries, and calibration document supplied by the manufacturer.
Product Type Ultrasonic Thickness Gauge
Range Standard mode: 0.03" to 8.0" (0.76 to 203 mm) in steel; Through coating mode: 0.118" to 0.905" (3.0 to 23 mm) with standard probe
Resolution 0.003" if thickness is >3.93", 0.0003" if thickness is <3.93"
Accuracy ±1% x H + 0.0007"
(H = displayed value)
Memory 500 test values
Frequency 4 MHz
Velocity range 3280 to 32,805 ft/s (1000 to 9999 m/s)
Dimensions (" W) 2-3/4
Dimensions (" H) 5-3/4
Dimensions (" D) 1-1/4
Power Two AA batteries
Brand Phase II

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $99.00 USD/EACH
Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title