dummy
EW-54103-05
- Packed with features typically found only on high-end models
- Stores up to 20 groups of memory (100 files per group)
- Upper and lower preset alarms
- Easy-to-read, 4-digit LCD with backlight display
- USB connectivity to printer or PC
- 4 Hz update frequency range
This gauge is designed to measure the thickness of metallic and nonmetallic materials such as steel, aluminum, titanium, plastics, ceramics, glass, and any other good ultrasonic wave conductor, as long as it has parallel top and bottom surfaces. The multifunctional gauge provides basic measurement, scanning, adjustable sound velocity, USB output, and extended storage capabilities for additional flexibility.
The highly innovative gauge design features an intuitive interface that makes setup and operation easy. Simply calibrate the gauge to a known thickness or sound velocity and begin taking measurements. Unit accurately displays measurement results in either inch or millimeter.
What's Included:
5 MHz, dual-sensor transducer probe; bottle of coupling gel; software; USB cable; carrying case; two AA batteries; and calibration document supplied by the manufacturer.
| Product Type |
Ultrasonic Thickness Gauge |
| Range |
0.02 to 12.0 inches (w/standard transducer probe) |
| Resolution |
0.001 inches / 0.01 mm (selectable) |
| Accuracy |
± 0.5% thickness + 0.001 inches |
| Frequency |
5 MHz |
| Velocity range |
3280-32805 ft/s (1000-9999 m/s) |
| Display |
4-digit LCD |
| Dimensions (" W) |
3 |
| Dimensions (" H) |
6 |
| Dimensions (" D) |
1-3/8 |
| Power |
two AA batteries (included) |
| Brand |
Phase-II |
| Model |
UTG-2800 |
at $7.50 USD/PACKAGE of 4
In stock.
at $99.00 USD/EACH
Usually ships in 14 days.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334