| Product Type |
Hardness Testers |
| Description |
Ultrasonic hardness tester |
| Min sample thickness (") |
0.040 |
| Min sample thickness (mm) |
1 |
| Min radius for test (") |
0.2 |
| Min radius for test (mm) |
5 |
| Range |
20 to 67 HRC, 59 to 99 HRB, 75 to 650 HB, 75 to 1000 HV, 200 to 900 HL |
| Accuracy |
±3.6% |
| Measured area |
5 mm diameter |
| Operating temperature (°F) |
5 to 104 |
| Operating temperature (°C) |
-15 to 40 |
| Handheld probe type (N) |
15 |
| Handheld probe type (kgf) |
1.5 |
| Dimensions |
79 x 144 x 294 mm |
| Dimensions (" W) |
3.125 |
| Dimensions (" H) |
5.6875 |
| Dimensions (" D) |
1.5625 |
| Display |
LCD |
| Brand |
Phase II |
| Power |
Rechargeable NiMH (size C) |