Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PhotoDoc-It 50 Imaging System, 115VAC

EW-97700-10
$2,248.00 USD/EACH

Usually ships in 14 days.
Qty

  • Compact system quickly prints and shoots gel images
  • Instantly print color images on the photo printer included with the system
  • Save images to the CompactFlash memory card
  • Ethidium bromide filter for fluorescent-stained gels
System features a high-resolution, 14.1 megapixel digital color camera for capturing brilliant color images. Lightweight, durable hood enclosure provides a compact darkroom environment. The ethidium bromide emission filter, positioned inside the hood, is easily interchangeable for other filter types.

Models 97700-14 through -28 include a benchtop UV transilluminator to illuminate stained gels with the UV fluorescence. Color printer generates instant 4" x 6" (10.2 x 15.2 cm) color prints. Three-digit resettable combination lock secures the camera to the hood.
What's Included:
14.1 Mpx camera, hood, ethidium bromide filter, transilluminator (except on 97700-10 and -12), lock, and compact color printer with one pack of 108 sheets.
Product Type Electrophoresis Imaging Systems
Camera 2.5" LCD screen, USB connectivity
Printer 300 x 300 dpi resolution, USB connectivity, 4" x 6" color prints
Filter (wavelength) N/A
Filter (size) N/A
Power 115 VAC
Brand PhotoDoc-It
Manufacturer number 97-0274-01

Accessories
Qty/Price
Availability

at $79.50 USD/EACH

Call 1-888-358-4705 for availability.

at $1,669.00 USD/EACH

Usually ships in 14 days.
Related products
Qty/Price
Availability

at $441.00 USD/EACH
Usually ships in 30 days.
Under-bench lock box
EW-36218-42

at $577.00 USD/EACH
Usually ships in 30 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title