Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PhotoDoc-It Imaging System with 302/365nm 20cm x 20cm Filter Transilluminator, 230VAC

EW-97700-20
$3,944.00 USD/EACH

Usually ships in 10 days.
Qty

  • Compact system quickly prints and shoots gel images
  • Instantly print color images on the photo printer included with the system
  • Save images to the CompactFlash memory card
  • Ethidium bromide filter for fluorescent-stained gels
System features a high-resolution, 14.1 megapixel digital color camera for capturing brilliant color images. Lightweight, durable hood enclosure provides a compact darkroom environment. The ethidium bromide emission filter, positioned inside the hood, is easily interchangeable for other filter types.

Models 97700-14 through -28 include a benchtop UV transilluminator to illuminate stained gels with the UV fluorescence. Color printer generates instant 4" x 6" (10.2 x 15.2 cm) color prints. Three-digit resettable combination lock secures the camera to the hood.
What's Included:
14.1 Mpx camera, hood, ethidium bromide filter, transilluminator (except on 97700-10 and -12), lock, and compact color printer with one pack of 108 sheets.
Product Type Electrophoresis Imaging Systems
Camera 2.5" LCD screen, USB connectivity
Printer 305 x 300 dpi resolution, USB connectivity, 4" x 6" color prints
Filter (wavelength) 302/365 nm
Filter (size) 20 x 20 cm
Power 230 VAC
Brand PhotoDoc-It
Manufacturer number 97-0274-08

Accessories
Qty/Price
Availability

at $79.50 USD/EACH

Call 1-888-358-4705 for availability.

at $1,669.00 USD/EACH

Usually ships in 14 days.
Related products
Qty/Price
Availability

at $441.00 USD/EACH
Usually ships in 30 days.
Under-bench lock box
EW-36218-42

at $577.00 USD/EACH
Usually ships in 30 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title