Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pirani sensor, 1/8" NPT(M)

EW-68808-36
$243.00 USD/EACH

Usually ships in 15 days.
Qty

  • Precision and high resolution of digital electronics plus linear analog outputs for PLCs or data acquisition systems
Pirani sensor gauges 68808-36 to -40 read vacuum from 1 to 1200 mTorr. These compact vacuum instruments offer the precision and high resolution of digital electronics at the same price of analog instruments. The extremely rugged sensor is constructed with a solid, inert noble metal that maintains its calibration over long periods of time. Since no gold is used, these gauges are compatible with both mercury and oil pumps. The low 302°F (125°C) operating temperature of the Pirani-type gauge tube enhances stability, as does the unique temperature compensation network. Diaphragm sensor gauges 68808-42 to -46 read vacuum from 1 to 1500 Torr. This compact gauge features a pure silicon diaphragm that can measure liquid or gas pressure as well as vacuum. Response time is less than 400 milliseconds for full-scale service.
Product Type Vacuum gauges/controllers
Media compatibility liquids and gases
Accuracy >5% of value or ± 3 mTorr, whichever is larger
Resolution 1 mTorr
Range 1 to 1200 mTorr
Output 0 to 1.2 VDC into 2000 Ohm load or higher
Process connection 1/8" NPT(M)
Power 12 VAC, 115 VAC wall-mount power supply included
CE Compliance Yes
Display 4-digit LCD
Brand Vacuum Research
Manufacturer number 902034





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title