Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Piston Metering Pump, 1/8" stainless head, 0.003 to 5 mL/min range, 6000 psi, Damper

EW-73150-12
$3,247.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Remote flow rate control via analog signal or RS232 interface
  • Optional liquid ends for expanded flow range
  • Smooth fluid delivery from intra RPM stepper motor control
  • Integrated piston wash
Extended flow ranges are possible by using up to three interchangeable liquid end assemblies. Software control of refill rates and compressibility compensation add to the versatility of the pumps and enhance pump performance. Precise metering is attained by a positive-displacement reciprocating piston assembly. The high-resolution stepper motor is used to maximize flow output and minimize pulsation.

A fully integrated piston wash system dramatically extends the life of the piston by rinsing away crystallized chemicals which lead to abrasion of the piston seal.

Choose pumps with an integrated pulse damper to further reduce pulsation. They also include the ability to monitor pressure, and set high and low limits.
Product Type Piston Metering Pumps
Wetted parts 316 SS body, Sapphire piston
Max pressure 6000 psi
Max viscosity (cp) 500
CE Compliance Yes
Min flow rate (mL/min) 0.003
Max flow rate (mL/min) 5
Dimensions 4"W x 9"H x 9-1/2"D
Pump type Piston
Repeatability ±0.3%
Port size Inlet: 1/4" fitting for 1/8" tubing
Outlet: Ferrule for 1/16" tubing
Duty cycle continuous
Max temperature (º C) 120
Max temperature (º F) 248





Technical Resources
  • Microfluidics brochure
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title