Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Piston Pump System consisting of Masterflex L/S Drive, adapter and Q1 head, 1/4" Piston Diameter, 0 to 192 mL/min, 190 to 260VAC

EW-07108-76
$1,663.00 USD/EACH

Usually ships in 10 days.
Qty

  • These popular drive and head combinations simplify ordering!
  • Prebuilt systems with the most popular head and drive combinations
  • Some defined systems also contain the new variable-speed controller (07104-32)
  • High repeatability and low maintenance is a key factor for these piston pump systems
Series Q pump heads have no valves for a drift-free operation—providing millions of maintenance-free cycles. There is only one moving part, resulting in accuracy better than 1%.

Flow rate adjustment could not be easier: simply move the pump head position to change the piston stroke length and, in turn, the flow rate. Flow rate can be adjusted even while the pump is operating.
Typical applications include paint, pigments, resins, instrumentation, cleaning agents, fuel cell, battery manufacturing, cosmetics, electronics manufacturing, various pilot plant configurations, food and
dairy, agricultural, and many more.
Product Type Piston Metering Pumps
Wetted parts Ceramic, PTFE, 316 SS
Max pressure 100 psi
Max viscosity (cp) 500
Max flow rate (mL/min) 192
Dimensions 11-1/2"L x 7"W x 7"H
Pump type Piston
Motor (hp) 1/10
Motor type IP23
Power (VAC) 190 to 260
Power (Hz) 50/60
Diameter (piston) 1/4"
Power (Amps) 1.2
Strokes per minute (Max) 600
Duty cycle continuous
Suction lift (wet) 15 ft
Max temperature (º C) 100
Max temperature (º F) 212
Accuracy ±1%
Brand Masterflex





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title