Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Plastic Vacuum desiccator, 230 mm plate size

EW-06514-30
$129.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $116.10/EACH

  • Deep vacuum desiccator features a polypropylene bottom and polycaronate lid
  • High crowned lid provides maximum interior clearance
  • Desiccator holds 29" Hg for 24 hours
Large interior volume -- The space saving design of the desiccator dome provides maximum interior clearances. They provide an average of 13% greater interior volume than standard hemispherical domes.
Extra heavy walls -- Clear polycarbonate top and choice of white polypropylene or polycarbonate bottom. This strong, shatterproof desiccator will hold a full vacuum (29.9" Hg [759mm]) at room temperature for 24 hours and will remain air tight even if not under vacuum.
Featuring
A polypropylene stopcock with a PTFE® TFR plug which turns, allowing a slow, gentle entrance of air preventing unnecessary turbulence and crucible damage. The stopcock handle is a highly visible red and has a port which accepts 1/4" (6.4mm) I.D. tubing.
A large ribbed knob at the top center for easy lifting.
A Neoprene O-ring seal which does not require grease, but is not harmed if grease is used.
A polypropylene plate 3.2 mm (1/8") thick with 3.2mm (1/8") diameter perforations for air transfer. The plate rests on the retaining ledge of the bottom section and has a center hole for easy removal.
Choice of Bottom Section: Polypropylene provides excellent chemical resistance and permits the use of incandescent crucibles with standard size procelain plates. All clear Polycarbonate bottoms are available in the same sizes.
What's Included:
Perforated polypropylene plate and three-way stopcock.
Product Type Vacuum Desiccator
Material polycarbonate cover, polypropylene body
Exterior Dimensions (" W) 10.75
Exterior Dimensions (" H) 12.25
Exterior Dimensions (" D) 9.1
Diameter 9.4375" (240 mm)
Flange OD 10.75" (273 mm)
Clearance above plate 7.8125" (198 mm)
Plate size 230 mm
Brand Bel-Art
Manufacturer number 42025
Model 42025

Accessories
Qty/Price
Availability

at $66.00 USD/EACH

In stock.

at $95.00 USD/EACH

In stock.
Vacuum Grease, 5.3 Oz
EW-79751-30

at $35.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title