Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Platinum Crucible, 20ml, 1/ea

EW-17830-35
$3,465.00 USD/EACH

Usually ships in 5 days.
Qty

  • Prohibit contamination at high temperatures up to 2192°F (1200°C)
These crucibles offer high temperature strength and high melting point. Platinum offers oxidation resistance in air and oxygen; and corrosion resistance in acids and melted salts. Protect your investment with platinum tongs that reduce possible damage and scratches to platinum crucible when hot. Manufactured in standard form. Lids, crucibles, and tongs sold separately.
Product Type Crucibles, Standard
Capacity (mL) 20
Material Platinum
Qty/pk 1

Accessories
Qty/Price
Availability
Platinum Tongs
EW-17830-85

at $1,435.00 USD/EACH

Usually ships in 15 days.

at $875.00 USD/EACH

Usually ships in 12 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title