dummy
EW-17830-75
Usually ships in 12 days.
Qty:
- Prohibit contamination at high temperatures up to 2192°F (1200°C)
These crucibles offer high temperature strength and high melting point. Platinum offers oxidation resistance in air and oxygen; and corrosion resistance in acids and melted salts. Protect your investment with platinum tongs that reduce possible damage and scratches to platinum crucible when hot. Manufactured in standard form. Lids, crucibles, and tongs sold separately.
| Product Type |
Crucibles, Standard |
| Capacity (mL) |
50 |
| Material |
Platinum |
| Qty/pk |
1 |
at $1,435.00 USD/EACH
Usually ships in 15 days.
at $1,275.00 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334