Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Platinum-Cured Reinforced Silicone Tubing, 3/8

Item# EW-95703-02

$1,204.00 USD/PACKAGE

Quantity Discounts
Qty: 4 10 20+
Price: $1,083.60 $1,023.40 $963.20
    Formulation: Tygon® 3370 I. B., silicone, platinum cured.
    Applications: Demanding sanitary high-pressure pharmaceutical, biotechnology, food and beverage, and cosmetic applications.
    Characteristics: Excellent heat resistance, low compression set, odorless, and nontoxic. Translucent.
    Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and USP Class V extractables; exceeds Class VI implant; exceeds 3A Sanitary Standards; produced to Bulk Pharmaceutical cGMPs (FDA 21 CFR 210, 211). Tubing manufactured according to GMP
    Temperature range: –60 to 320°>F (–51 to 160°>C)
    Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
    Product Type Tubing
    Working pressure (psi) 180
    Maximum temperature (º F) 320
    Minimum temperature (º F) -60
    Tubing ID (in.) 3/8
    Tubing ID (mm) 9.6
    Tubing OD (in.) 5/8
    Tubing OD (mm) 16.0
    Wall thickness (in.) 1/8
    Wall thickness (mm) 3.2
    Max psi 180
    Certifications FDA, USP, NSF, GMP
    FDA Compliant Yes
    GMP Compliant Yes
    USP Compliant Yes
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 50
    Tubing formulation Silicone
    Qty/pk 1
    Brand Cole-Parmer

    Technical Resources
    Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews