Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Platinum-Cured Silicone Tubing, 1/2"ID x 3/4"OD, 25 ft/pack

EW-95802-23
$180.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $162.00/PACKAGE
10 15% $153.00/PACKAGE
20 20% $144.00/PACKAGE
    Applications: Pharmaceutical, biotechnology, and aerospace applications.
    Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic. Translucent.
    Certification: Elastomer is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI, USDA. Tubing is manufactured according to GMP.
    Temperature range: –60 to 460degF (–51 to 238degC)
    Sterilize: With autoclave or gamma irradiation.Reduce unpacking time, save money on shipping, and ensure that you always have enough tubing on hand with bulk tubing. It's now available in Norprene®, PharMed®, platinum-cured silicone, or Tygon® Lab tubing formulations.
    Product Type Tubing
    Working pressure (psi) 12
    Maximum temperature (º F) 460
    Minimum temperature (º F) -60
    Tubing ID (in.) 0.5
    Tubing ID (mm) 12.8
    Tubing OD (in.) 0.75
    Tubing OD (mm) 19.2
    Max psi 12
    Certifications FDA, USP, USDA, GMP
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation Silicone
    Brand Cole-Parmer
    Manufacturer number F01499





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title