Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Platinum-Cured Silicone Tubing, 3/4"ID x 1"OD, 25 ft/pack

EW-95802-26
$255.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $229.50/PACKAGE
10 15% $216.75/PACKAGE
20 20% $204.00/PACKAGE
    Applications: Pharmaceutical, biotechnology, and aerospace applications.
    Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic. Translucent.
    Certification: Elastomer is FDA-compliant (21 CFR 177.2600); meets USP 23 Class VI, USDA. Tubing is manufactured according to GMP.
    Temperature range: –60 to 460degF (–51 to 238degC)
    Sterilize: With autoclave or gamma irradiation.Reduce unpacking time, save money on shipping, and ensure that you always have enough tubing on hand with bulk tubing. It's now available in Norprene®, PharMed®, platinum-cured silicone, or Tygon® Lab tubing formulations.
    Product Type Tubing
    Working pressure (psi) 9
    Maximum temperature (º F) 460
    Minimum temperature (º F) -60
    Tubing ID (in.) 0.75
    Tubing ID (mm) 19.1
    Tubing OD (in.) 1
    Tubing OD (mm) 25.4
    Max psi 9
    Certifications FDA, USP, USDA, GMP
    Translucent Yes
    Sterilizable Yes
    Color Translucent
    Feet per pack 25
    Tubing formulation Silicone
    Brand Cole-Parmer
    Manufacturer number F03156





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title