Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pneumatic pump & vacuum, 600 psi to -28 in Hg

EW-68454-30
$762.00 USD/EACH

  • Hand-held pressure or vacuum generation
  • Low-cost way to verify performance of pressure instrumentation
  • Rugged and reliable design
  • Fine adjustment control
  • The most efficient pumps available
These pumps are ideal for use with electronic calibrators, digital indicators, analog gauges, pressure transmitters, transducers, relief valves, or similar instrumentation.

The rugged and reliable design of these pumps and the fine adjustment controls added to their design provides a low cost way to verify the performance of pressure instrumentation. Pumps can be purchased independently, or in a kit including carrying case, NPT adapters, seals and hoses.

The SHTP1 hydraulic pump is currently the only hand pump capable of generating pressure up to 15,000 psi, utilizing hydraulic oil, Skydrol or distilled water. The pump includes a unique high pressure or priming selector on the scissor action pump mechanism, making pressure generation above 5,000 psi easier.

The STP1 pneumatic pump generates pressure to 600 psi and vacuum to 28”Hg on the same unit. Made with no plastic parts these pumps are designed to endure harsh environments unlike our competitor’s disposable models.

The SLTP1 pneumatic pump also acts as a dual source of pressure and vacuum over smaller ranges making very fine adjustments easier. The SLTP1 range is 25”Hg vacuum to 30 psi, with 0.00145 psi sensitivity.
Product Type Calibration Pumps
Brand SI Pressure Instruments
Manufacturer number TP1-40
Model TP1-40

Accessories
Qty/Price
Availability
Npt Fitting
EW-68454-27

at $88.00 USD/EACH

Usually ships in 5 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title