Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Pocket Vibration Meter

EW-98861-10
$893.00 USD/EACH

Usually ships in 5 days.
Qty

  • Measures in three user-selectable ranges
  • Lightweight, compact meter fits in your pocket
Measure displacement, velocity and acceleration of motors, pumps, and other process systems. Large LCD reads parameters in English units. Hold feature freezes display for 60 seconds.
What's Included:
calibration document supplied by the manufacturer, one 9 V battery, and carrying case.
Vibration range Acceleration: 2, 20, 200 g's (peak)
Displacement: 2, 20, 200 mils (peak-to-peak)
Velocity: 2, 20, 200 in/sec (peak)
Frequency range 180 to +60,000 rpm (3 to 1000 Hz)
Display LCD
Low battery indicator Yes
Dimensions 3 1/4"W x 6"H x 1"D
(8.3 x 15.2 x 2.5 cm)
Power one 9 V battery (included)
Accuracy ±2.5% full scale

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title