dummy
EW-99756-17
- Fits easily in a pocket and weighs less than four ounces
- Measure, recall, and graph every major environmental condition
Records barometric pressure, altitude, density altitude, temperature, humidity, wind speed, windchill, dew point, wet bulb, and heat index with date/time stamp. Recalls and graphs up to 250 measurements. It floats! Take this water-resistant monitor with you for field studies.
What's included: neck and wrist lanyards, protective pouch, and two AAA batteries.
| Product Type |
Handheld weather meter |
| Barometric pressure range |
870 to 1080 mbar (25.7 to 31.9 inHg) |
| Barometric pressure accuracy |
±3 mbar (±0.1 inHg) |
| Humidity range |
5 to 95% |
| Temp accuracy |
±1°F (±1°C) |
| Temp range |
–20 to 158°F (–29 to 70°C) |
| Humidity accuracy |
±3% |
| Wind speed range |
0.7 to 89 mph |
| Wind speed accuracy |
±3% |
| Display |
LCD |
| Dimensions |
5 in L x 1.8125 in W x 1.125 in D
|
| Power |
two AAA alkaline batteries (included) |
| Altitude range |
–500 to 9000 m |
| CE Compliance |
Yes |
| Wind chill range |
–20 to 158°F (–29 to 70°C) |
| Wind chill accuracy |
±1°F (±1°C) |
at $21.25 USD/PACKAGE of 12
In stock.
at $255.00 USD/EACH
Usually ships in 17 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334