Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PolyScience Analog Immersion Circulator, 12L, 240 VAC

EW-12101-82
$1,129.00 USD/EACH

Discontinued
Qty

  • Converts any tank into a user-friendly circulating bath
  • Low level cutoff with proportional temperature control
  • User-settable high temperature cutoff
  • All wetted parts are 304 and 316 stainless steel

  • Affordable and easy to use
These immersion circulators features proportional temperature control and high-temperature and low-level cutoff. Advanced multi-speed pump minimizes turbulence in small tanks while providing greater uniformity in large tanks. Directable nozzle lets you set the direction of pump flow and accepts 13-mm ID tubing.This low-cost circulator also includes a spirit-filled thermometer.
What's Included:
5-1/2 ft. cord with three-prong plug (240V has European plug).
Product Type Circulators (Immersion)
Capacity (Liters) 12
Min temperature (º C) Ambient
Max temperature (º C) 100
Temp control Proportional
Temp sensor RTD
High-temperature cutoff Adjustable from 60° to 220°C
Temp range (With cooling coil) 5° above coil fluid temp to 100°C
Temp range (With refrigerated chiller or bath) –20 to 100°C
Temp setting Analog
Immersion depth 3 to 7"
Low-level cutoff Yes
Pressure pump (Max flow at 0 head) 9 or 15 L/min
Pressure pump (Max head at 0 flow) 1.3 or 2.6 psi
Wetted materials 304 and 316 stainless steel
Heater wattage 1000
Stability ±0.2°C
Suction pump None
Power (VAC) 2400
Power (Hz) 50
Power (Amps) 7.5
Display Thermometer (included)
CE Compliance Yes

Accessories
Qty/Price
Availability
Tubing Buna N 13mm ID
EW-01267-40

at $16.00 USD/YARD

Usually ships in 10 days.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title