Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PolyScience Beer Bath, Forced-Age Testing Bath; 208-230V

PolyScience  |   Item# EW-14575-05

$15,748.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call 1-888-358-4705 to order
Qty

  • Ideal for accelerated shelf life testing of beer, wine and other beverages
  • Temperature range of -10 to 60°C
  • Reservoir capacity is 50 gallons (189 L)
Better known as the "beer bath," this bath is specifically designed for beer shelf life testing, food stability testing, product quality analysis, and asphalt sample tampering. The bath has a large open surface area, and hinged polycarbonate cover to optimize temperature stability.

Large 700 lbs (317.2 kg) bath must ship as freight transport.
What's Included:
polycarbonate-hinged cover and power cord.
Product Type Bath & Circulators
Bath type Specialty Bath
Capacity (Liters) 189
Max temperature (º C) 60
Dimensions (" W) 30.5
Dimensions (" H) 46
Dimensions (" L) 40
Min temperature (º C) -10
Temp display LED
Temp stability 0.5
Cooling capacity (at 0° C) 450 W
Cooling capacity (at 20° C) 2120 W
Working area (" W) 32
Working area (" L) 22
Working area (" D) 16
Qty/ea 1
Wetted materials Stainless steel
Brand PolyScience
Heater wattage 2200 W
Power (VAC) 208-230
Power (Hz) 60
Power (Amps) 16
Flow rate 4.3 gal/min (16.3 L/min)
CE Compliance Yes
Dimensions (" D) 42.75

Accessories
Qty/Price
Availability

at $69.00 USD/EACH

Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews