Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

PolyScience Constant-Temperature Viscosity Baths, 17 L, 120 VAC

EW-98935-22
$2,838.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • An economical alternative for kinematic viscosity measurement
These kinematic viscosity baths meets ASTM D-445 specifications for measuring petroleum, lubricants, polymer coatings, food, paint, and other liquids. Advanced PID controls maintain precise temperatures and quick responsiveness under changing heat load conditions. The integral recirculating pump ensures uniform temperature. Large, backlit digital display shows both set and actual values. Other features include Celsius/Fahrenheit selection, high/low temperature limits, chemical- and thermal-resistant top plate, and transparent tank for excellent visibility.
What's Included:
tank, top plate, circulator, covers for holes, and power cord.
Product Type Viscosity Bath
Min temperature (º C) Ambient
Max temperature (º C) 135
Temp control PID
Temp stability ±0.07°C
Temp setting Digital
Power (VAC) 120
Display LCD





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title