Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

PolyScience Digital Immersion Circulator,28L, 120 VAC, 60 Hz

EW-12101-61
$925.00 USD/EACH

  • Converts any tank into a user-friendly circulating bath
  • Large user-friendly digital display
  • Integral heating coil and re-circulating pump
  • Adjustable mounting clamp
Immersion circulators easily convert open baths, tanks, or containers into your own unique constant temperature bath.
¡Temperature control from 5 above ambient to 200C
¡Flow rates up to 15 L/min
¡Immersion depths from 3 to 7 inches
Adjustable clamps attach to vessel walls up to 1 inch thick

A selection of Plexiglas and stainless steel tanks for use with an Immersion Circulator are available under Bath and Circulator Accessories.
¡This innovative immersion circulator is designed with a large, easy-to-read backlit display that shows both the process value and set value from a distance, as well as heat-on and circulating-on icons. The four tactile feedback push buttons provide simple control of the on/off/standby mode, set point value, Celsius/Fahrenheit selection, and offset calibration value. The low/high limit settings control the user-selectable min/max temperatures.

Compact, stylish design has a streamlined profile to occupy a minimum of reservoir space. A protective housing prevents direct contact with the integral pump and heater coil, while offering easy access for inspection and cleaning. A convenient slide control allows easy variable fluid flow adjustment. The adjustable mounting clamp attaches securely to flat and rounded tank walls. The single-speed pump effectively circulates liquids up to a 28-liter reservoir.
What's Included:
circulator includes 5-1/2-foot power cord with three-prong plug (230 VAC units have European plug) and instruction manual.

Product Type Circulators (Immersion)
Capacity (Liters) 28
Min temperature (º C) Ambient
Max temperature (º C) 135
Temp control PID
Temp sensor Pt RTD
Temp stability ±0.07°C
Immersion depth 7" (17.8 cm)
Low-level cutoff Yes
Pressure pump (Max flow at 0 head) 12 L/min
Pressure pump (Max head at 0 flow) 1.9 psi (131 mbar)
Wetted materials stainless steel, high-performance polymer
Heater wattage 1100 watts
Suction pump No
Power (VAC) 120
Power (Hz) 60

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title